Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece Open End Wrench Set

  • Mfr # 72925

  • Zoro # G0208556


product price: $24.59
/ea

Key Features

No. of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72925
Zoro #
G0208556
UPC #
081838729257
Country of Origin
China

Details

No. of Pieces
5

Description

Century's Open End Wrench Sets feature drop forged from alloy steel and tempered for maximum strength. Nickel chrome plated to resist rust and corrosion. Sets available in Metric and Fractional sizes.


  • Drop forged from alloy steel and tempered for maximum strength.
  • Nickel-chrome plated to resist rust and corrosion.
  • Set includes: 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, and 17 x 19 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.