
58 Piece Metric Tap and Die Set
Mfr # 98957
Zoro # G4075368
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
58
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98957
Zoro #
G4075368
UPC #
081838989576
Country of Origin
Japan
Details
Item
Metric Tap and Die,58 Pc Set
Number of Pieces
58
Thread Direction
Right Hand
Description
Century's 58 Piece Metric Tap & Die Set including accessories.
- Precision cut threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
- Sets arrive packed in a durable, blow-molded case.
- Sturdy metal clasps ensure the case stays closed during transport and storage.
- Set includes: taps and hex dies, one each in the following sizes: 3mm-0.50 die, 3mm-0.60 tap, 4mm-0.70, 4mm-0.75, 5mm-0.80, 5mm-0.90, 6mm-1.00, 7mm-1.00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.50, 12mm-1.75, 14mm-1.25, 14mm-2.00, 16mm-1.50, 16mm-2.00, 18mm-1.50, 18mm-2.50, and 1/8-28 BSP, #1-5 spiral screw extractors, 3-6mm T-handle tap wrench, 3-12mm adjustable tap wrench, 8-25mm adjustable tap wrench, 1" die stock, 1-7/16" die stock, metric pitch gauge, and a reusable carrying case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.