Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Demolition Series Recip Blade

  • Mfr # 7469

  • Zoro # G0206203


product price: $4.19
/ea
Sold in multiples of 5 for $20.95

Key Features

Width
7/8 in
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7469
Zoro #
G0206203
UPC #
081838074692
Country of Origin
Switzerland

Dimensions

Width
7/8 in
Thickness
0.062 in

Description

Century's Demolition Series Recipe Blades lasts 15X longer when compared to standard carbon alloy blades. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 7/8" width and heavy duty blade thickness handles demolition and remodeling projects where other blades fail. 1/2" universal shank fits all popular reciprocating saws. 6" overall length. BULK


  • Lasts 15X longer when compared to standard carbon alloy blades.
  • Unique nitro hardening process for optimal strength and blade life.
  • Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
  • 7/8" width and heavy duty blade thickness handles demolition and remodeling projects where other blades fail.
  • 1/2" universal shank fits all popular reciprocating saws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.