Zoro Homepage

6-In-1 Screwdriver

  • Mfr # 72194

  • Zoro # G4075550


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Tip Style
Phillips; Slotted
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
Handle Type
Cushion Grip
Features
Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72194
Zoro #
G4075550
UPC #
081838721947
Country of Origin
China

Dimensions

Drive Size
1/4"

Details

Item
Screwdriver,6-In-1
Tip Style
Phillips; Slotted
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
Handle Type
Cushion Grip
Features
Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip
SAE or Metric
SAE
Number of Pieces
6
Shank Material
Vanadium Steel
Includes
(2) Phillips: #1, #2; (2) Slotted: 3/16", 1/4"; (1) 1/4 Hex Drive; (1) Magnetic Hand Driver

Description

Century's Screwdrivers are made of chrome vanadium steel for strength and durability. Hardened, magnetic tip. Ergonomic triangular shaped non slip handles for better turning power.


  • Chrome vanadium steel for strength and durability.
  • Hardened, magnetic tip.
  • Ergonomic triangular shaped non-slip handles for better turning power.
  • Set includes: 6 in 1 screwdriver with #1, #2 Phillips, 3/16" and 1/4" Slotted tips, 1/4" hex driver, and magnetic hand driver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.