Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Reciprocating Saw Blade Set, 4-Pieces

  • Mfr # 07904

  • Zoro # G4087100


product price: $11.89
/ea

Key Features

Teeth per Inch
Various
Length
6 in
Material
Bi-Metal
Features
Includes: 6T, 14T, 18T and 24T
No. of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07904
Zoro #
G4087100
UPC #
081838079048
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
Various
Material
Bi-Metal
Features
Includes: 6T, 14T, 18T and 24T
No. of Pieces
4

Description

Century's Contractor Series Recip Blades lasts 10X longer when compared to standard carbon alloy blades. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 1/2" universal shank fits all popular reciprocating saws. 4 piece multi-purpose set


  • Lasts 10X longer when compared to standard carbon alloy blades.
  • Unique nitro hardening process for optimal strength and blade life.
  • Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
  • 1/2" universal shank fits all popular reciprocating saws.
  • Set includes: 6T, 14T, 18T, and 24T 6" Contractor Series Bi-Metal reciprocating saw blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.