6" L x 10 TPI Alloy Reciprocating Blade, 10T x 6 in.

  • Mfr # 07810

  • Zoro # G4087240


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Teeth per Inch
10
Length
6 in
Width
3/4 in
Teeth Per Inch
10
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07810
Zoro #
G4087240
UPC #
081838078102
Country of Origin
China

Dimensions

Length
6 in
Width
3/4 in
Thickness
0.035 in

Details

Teeth per Inch
10
Teeth Per Inch
10

Description

Century's Carbon Alloy Recip Blades are made from carbon alloy steel for use in a variety of materials. Heat treated for optimal strength and blade life. 1/2" universal shank fits all popular reciprocating saws. 6" overall length.


  • Made from carbon alloy steel for use in a variety of materials.
  • Heat treated for optimal strength and blade life.
  • 1/2" universal shank fits all popular reciprocating saws.
  • Wood, PVC, plastics, and composite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.