This item is Discontinued.

Century Drill & Tool 6" L x Metal Cutting High Speed Steel Recip Blade, 14Tx6 in. 07864

6" L x Metal Cutting High Speed Steel Recip Blade, 14Tx6 in. (Discontinued)

  • Mfr # 07864
  • Zoro # G4087161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07864
Zoro #
G4087161
UPC #
081838078645
Country of Origin
Taiwan, Province of China

Dimensions

Length
6"

Details

Teeth per Inch
14
Application
Ferrous / Non-Ferrous Metal Over 1/8", S/S Tube, PVC, Cast Pipe and Nail Embedded Wood

Description

High Speed Steel Recip Blade,14Tx6 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.