6 in x 24 TPI Metal Cutting Contractor Bi-Metal Reciprocating Saw Blade, 1 PK
Mfr # 07624
Zoro # G4087286
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
Key Features
Teeth per Inch
24
Length
6 in
Material
Cobalt Bi-Metal
Application
Thin Sheet or Tube, Ferrous and Non-Ferrous Metal, Conduit
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07624
Zoro #
G4087286
UPC #
081838076245
Country of Origin
Eswatini
Dimensions
Length
6 in
Width
3/4 in
Thickness
0.035 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
24
Material
Cobalt Bi-Metal
Application
Thin Sheet or Tube, Ferrous and Non-Ferrous Metal, Conduit
Primary Saw Application
Metal
Teeth Per Inch
24
Description
Century's Contractor Series Recip Blades lasts 10X longer when compared to standard carbon alloy blades. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 1/2" universal shank fits all popular reciprocating saws. 6" overall length.
- Lasts 10X longer when compared to standard carbon alloy blades.
- Unique nitro hardening process for optimal strength and blade life.
- Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
- 1/2" universal shank fits all popular reciprocating saws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.