6" L x Demolition Cutting Demolition Bi-Metal RecipBlade, 8/10Tx6in

  • Mfr # 07605

  • Zoro # G4087338


product price:  $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Teeth per Inch
8/10
Application
Metal, Pipe, Steel
Width
7/8 in
Thickness
0.062 in
Teeth Per Inch
8/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07605
Zoro #
G4087338
UPC #
081838076054
Country of Origin
United States

Dimensions

Length
6 in
Width
7/8 in
Thickness
0.062 in

Details

Teeth per Inch
8/10
Application
Metal, Pipe, Steel
Teeth Per Inch
8/10

Description

Century's Demolition Series Recipe Blades lasts 15X longer when compared to standard carbon alloy blades. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 7/8" width and heavy duty blade thickness handles demolition and remodeling projects where other blades fail. 1/2" universal shank fits all popular reciprocating saws. 6" overall length.


  • Lasts 15X longer when compared to standard carbon alloy blades.
  • Unique nitro hardening process for optimal strength and blade life.
  • Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
  • 7/8" width and heavy duty blade thickness handles demolition and remodeling projects where other blades fail.
  • 1/2" universal shank fits all popular reciprocating saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.