Zoro Homepage

6 Piece Screwdriver Set

  • Mfr # 72196

  • Zoro # G4075745


product price: $19.35
/ea

Key Features

Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72196
Zoro #
G4075745
UPC #
081838721961
Country of Origin
China

Details

Item
Screwdriver,6 Pc Set
Number of Pieces
6

Description

Century's Screwdrivers are made of chrome vanadium steel for strength and durability. Hardened, magnetic tip. Ergonomic triangular shaped non slip handles for better turning power.


  • Chrome vanadium steel for strength and durability.
  • Hardened, magnetic tip.
  • Ergonomic triangular shaped non-slip handles for better turning power.
  • Set includes: #1 x 3" Phillips, #2 x 4" Phillips, #2 x 6" Phillips, 3/16" x 3" Slotted, 1/4" x 4" Slotted, and 1/4" x 6" Slotted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.