6 Piece Spiral Screw Extractor Set
Mfr # 73414
Zoro # G4075821
product price: $19.99
/eaKey Features
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Number of Pieces
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73414
Zoro #
G4075821
UPC #
081838734145
Country of Origin
China
Details
Item
Spiral Flute Screw Extractor,6 Pc Set
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Number of Pieces
6
Description
Century's Spiral Flute Screw Extractors are used when a screw or bolt has broken off while still in the fastening hole. Spiral design grips material for superior extractions. Heat treated tempered bodies. Pro Pack of 6
- Screw extractors are used when a screw or bolt has broken off while still in the fastening hole.
- Spiral design grips material for superior extractions.
- Heat treated tempered bodies.
- Set includes: #1, #2, #3, #4, #5, and #6 screw extractors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.