6 Piece Square Screw Extractor Set
Mfr # 73214
Zoro # G4075937
product price: $21.89
/eaKey Features
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Number of Pieces
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73214
Zoro #
G4075937
UPC #
081838732141
Country of Origin
China
Details
Item
Square Flute Screw Extractor,6 Pc Set
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Number of Pieces
6
Description
Century's Square Flute Screw Extractors are used when a screw or bolt has broken off while still in the fastening hole. Ideal for thin wall extractions. Will not spread the wall as it extracts.
- Screw extractors are used when a screw or bolt has broken off while still in the fastening hole.
- Ideal for thin wall extractions.
- Will not spread the wall as it extracts.
- Set includes: #1, #2, #3, #4, #5, and #6 screw extractors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.