Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/2" Power Ship Auger Bit

  • Mfr # 38548

  • Zoro # G4082745


product price: $12.79
/ea

Key Features

Overall Length
7-1/2 in
Diameter
3/4 in
Shank Size
3/8 in
Decimal Equivalent
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38548
Zoro #
G4082745
UPC #
081838385484
Country of Origin
China

Dimensions

Overall Length
7-1/2 in
Diameter
3/4 in
Shank Size
3/8 in

Details

Item
Ship Auger Drill Bit,3/4 x 7-1/2 in.
Decimal Equivalent
0.75

Description

Century's 7-1/2" Power Ship Auger Bits feature a single spur, single cutter, solid center twist to reduce vibration. Use in power drill or hand brace. Bores holes in treated wood and poles wherever deep clean holes are required.


  • Single spur, single cutter, solid center twist to reduce vibrations.
  • Use in power drill or hand brace.
  • Bores holes in treated wood and poles, wherever deep, clean holes are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.