
7-1/2" Power Ship Auger Bit
Mfr # 38596
Zoro # G4082681
product price: $28.35
/eaKey Features
Overall Length
7-1/2 in
Diameter
1-1/2 in
Shank Size
1/2 in
Decimal Equivalent
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38596
Zoro #
G4082681
UPC #
081838385965
Country of Origin
China
Dimensions
Overall Length
7-1/2 in
Diameter
1-1/2 in
Shank Size
1/2 in
Details
Item
Ship Auger Drill Bit,1-1/2 x 7-1/2 in.
Decimal Equivalent
1.5
Description
Century's 7-1/2" Power Ship Auger Bits feature a single spur, single cutter, solid center twist to reduce vibration. Use in power drill or hand brace. Bores holes in treated wood and poles wherever deep clean holes are required.
- Single spur, single cutter, solid center twist to reduce vibrations.
- Use in power drill or hand brace.
- Bores holes in treated wood and poles, wherever deep, clean holes are required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.