
7 Piece Impact Pro Black Oxide Drill Bit Set
Mfr # 24657
Zoro # G4078299
product price: $23.99
/eaKey Features
Number of Pieces
7
Cutting Direction
Right Hand
Drill Bit Material
Black Oxide
Drill Bit Size
1/8"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 5/16"
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24657
Zoro #
G4078299
UPC #
081838246570
Country of Origin
China
Dimensions
Drill Bit Size
1/8"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 5/16"
Shank Dia.
1/4" Hex
Drill Bit Dimension Type
Fractional Inch
Details
Item
Impact Pro Drill,7 Pc Set
Number of Pieces
7
Cutting Direction
Right Hand
Drill Bit Material
Black Oxide
Coolant Through
No
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black Oxide
Description
Century's Impact ProTM Black Oxide Drill bits are made from premium M2 steel to withstand heat and wear under rigorous drilling applications. Single piece fully ground construction lasts 6X longer than two piece constructed drill bits. No center punch needed: Century 135° quick cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface. 1/4" quick change shank fits all quick change adapters and cordless impact tools. 7 piece multi-purpose set.
- Made from premium M2 steel to withstand heat and wear under rigorous drilling applications.
- Single piece, fully ground construction lasts 6X longer than two piece constructed drill bits.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- 1/4" quick change shank fits all quick change adapters and cordless impact tools.
- Set includes: 1/8" (2), 5/32", 3/16", 7/32", 1/4", 5/16" drill bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.