Zoro Homepage

7 Piece Quick Change Bit and Holder Set

  • Mfr # 68107

  • Zoro # G4085929


product price: $16.15
/ea

Key Features

Bit Style
Phillips, Slotted, Square
SAE or Metric
SAE
Impact Rated
No
Point Size
#1, #2, #8-10
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68107
Zoro #
G4085929
UPC #
081838681074
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#1, #2, #8-10

Details

Item
Quick Change Screw Driving Bit,7 Pc Set
Bit Style
Phillips, Slotted, Square
SAE or Metric
SAE
Impact Rated
No
Fastening Tool Item
Socket Bit
No. of Pieces
7

Description

Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits. 7 piece multi-purpose set


  • Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws.
  • Lasts 2X longer than standard screwdriving bits.
  • Set includes: Power Bits (1) #1 Phillips, (2) #2 Phillips, (2) #2 Square, (1) #8-10 Slotted. (1)-2-1/2" Quick-Change Chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.