Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece SAE Hex Key Set, 64307

  • Mfr # 64307

  • Zoro # G4080557


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

End Shape
Hex
Number of Pieces
7
Tip Size
5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64307
Zoro #
G4080557
UPC #
081838643072
Country of Origin
China

Dimensions

Tip Size
5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
SAE
Material
Carbon Steel

Description

Century's Hex Key Wrenches are made from hardened and tempered carbon steel for strength and durability. Black oxide finish to resist rust.


  • Hardened and tempered carbon steel for strength and durability.
  • Black oxide finish to resist rust.
  • Set includes: 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", and 1/4" fractional hex keys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.