72196 Screwdriver Set - 6 Piece

  • Mfr # 72196
  • Zoro # G903795895
product price: 
$
36.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72196
Zoro #
G903795895
UPC #
81838721961
Country of Origin
China

Description

Screwdrivers. Full chrome vanadium steel shafts for strength and durability. Precision ground, black oxide tips fit screw heads tightly for decrease slippage. Ergonomic cushion handles provide comfort and improved grip. #2 x 4" phillips, #3 x 6" phillips, 1/8" x 3" slotted, 31/16 x 3" slotted, 1/4" x 4" slotted and 5/16" x 6" slotted screwdrivers.

Features
  • Screwdriver Set - 6 Piece
Specifications
  • Dimension: 1.5 x 9.5 x 14.25 in.
  • Cube: 203.06
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews