Shop CENTURY DRILL & TOOL
Create Account
73430 Damaged Screw Remover Set - 4 Piece
- Mfr # 73430
- Zoro # G004001116
product price:Â
$
29.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73430
- Zoro #
- G004001116
- UPC #
- 81838734305
- Country of Origin
- China
Description
Damaged Screw Remover Set - 4 Piece
Damaged screw remover. Double-end extractor tips remove stripped bolts or screws quickly and easily. Extracts all types of damaged screwdriving bits. Made form hardened steel for a long, durable tool life. Power notch shank fits quick-change adapters.
Specifications- Dimension: 0.5 x 2.88 x 5.5 in.
- Cube: 7.92
- Application: Drill
- Diameter: 1.75"
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.