Shop CENTURY DRILL & TOOL

72272 Hammers Wood Handle Curved; 11-7 in. - 8 oz

  • Mfr # 72272
  • Zoro # G804041190

product price: 
$
17.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
72272
Zoro #
G804041190
UPC #
81838722722
Country of Origin
China

Description

Wood handle hammers. Drop forged high carbon steel heads. Hickory hardwood handles for the true craftsman.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Hammers Wood Handle Curved, 11-7 in. - 8 oz
Specifications
  • Dimension: 4.33 x 6 x 11 in.
  • Cube: 285.78
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.