Shop CENTURY DRILL & TOOL

75216 Mounted Grinding Point W220 - 1 in. Pack of 3

  • Mfr # 75216
  • Zoro # G404013672

product price: 
$
16.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75216
Zoro #
G404013672
UPC #
81838752163
Country of Origin
China

Description

Mounted grinding points. Made of vitrified aluminum oxide for use on all types of metal. 1/4" round shank fits all types of drill chucks.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Mounted Grinding Point W220 - 1 in.
Specifications
  • Dimension: 4.5 x 1.75 x 5.75 in.
  • Cube: 45.28
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.