Shop KLEIN TOOLS
See all product information
Create Account
Wall Assembly, Blk/Gry/Org, Plastic, 1PK
- Mfr # BC100S
- Zoro # G916563078
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, Orange
Material
Plastic
Style
Tool Bucket Apron
Overall Height
14 in
Features
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC100S
- Zoro #
- G916563078
- UPC #
- 092644610523
- Country of Origin
- China
Dimensions
- Overall Height
- 14 in
- Overall Width
- 2 5/16 in
- Fits Chest Size
- UV-Resistant
Details
- Item
- Wall Assembly
- Color
- Black, Gray, Orange
- Material
- Plastic
- Style
- Tool Bucket Apron
- Features
- UV-Resistant
- Shell Material
- Plastic
- Wire Color
- Black, Gray, Orange
- Container Type
- Tool Bucket Apron
Description
Wall Assembly, Blk/Gry/Org, Plastic, 1PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.