This item is Discontinued.

Century Drill & Tool 75545 Metal Grinding Wheel Type 27 - 4.5 x 0.25 in. 75545

This item is Discontinued.

Century Drill & Tool

75545 Metal Grinding Wheel Type 27 - 4.5 x 0.25 in. (Discontinued)

Mfr # 75545
Zoro # G604146781
UPC # 81838755454
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75545
Zoro #
G604146781
UPC #
81838755454
Country of Origin
China

Description

Depressed center grinding wheel. Type 27 (metal). Aluminum oxide grit and premium resin bond for professional results. For use on all types of ferrous metals. Fiberglass reinforced for safety and increased durability. Spec A24R grind metal. 13,300 safe RPM.

Features
  • Metal Grinding Wheel Type 27 - 4.5 x 0.25 in.
Specifications
  • Dimension: 1.9 x 4.5 x 4.5 in.
  • Cube: 38.48
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products