Shop CENTURY DRILL & TOOL
Create Account
8714 Type 1A Abrasive Saw Blade - 14 x 0.10 x 1 in.
- Mfr # 8714
- Zoro # G604001974
product price:Â
$
25.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8714
- Zoro #
- G604001974
- UPC #
- 81838087142
- Country of Origin
- China
Description
Abrasive saw blades type 1A (metal) for chop saws and stationary machine cut-off wheels. Cuts all types of ferrous and non-ferrous materials, bar and stud cutting. Double fiberglass reinforced for safety and increased durability. Metal cutting. Spec A24R. General purpose.
Features- Type 1A Abrasive Saw Blade - 14 x 0.10 x 1 in.
- Dimension: 0.25 x 14 x 14 in.
- Cube: 49
- Weight: 1.27 lbs