Gas Saw BladeT116x18x1DuctilePK10
- Mfr # 23480
- Zoro # G306917429
product price:Â
$
26.79
/ea
Sold in multiples of 10 for
$267.90
Key Features
Arbor Size
1 in
Overall Diameter
16 in
Overall Thickness
1/8 in
Connector Size
1 in
Blade Dia.
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23480
- Zoro #
- G306917429
- UPC #
- 699053234809
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Maximum Operating Speed
- 4800 RPM
- Max. RPM
- 4,800 RPM
- Abrasive Material
- Silicon Carbide/Aluminum Oxide
- Series
- Ductileâ„¢
- Wheel Type
- Type 1-/ Type 41
- Primary Material Application
- Ductile pipe (very hard steel casing enclosing a cement lining), water mains, etc. combination metal/concrete, cast iron, hard metals, concrete coated steel, etc.
Dimensions
- Arbor Size
- 1 in
- Overall Diameter
- 16 in
- Overall Thickness
- 1/8 in
- Connector Size
- 1 in
- Blade Dia.
- 16 in
- Thickness
- 1/8 in
Description
Abrasive CutOff Wheel Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.