8 Piece Cobalt S and D Drill Bit Set

  • Mfr # 44408

  • Zoro # G4077440


product price: $275.55
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
(8) Industrial Sand Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44408
Zoro #
G4077440
UPC #
081838444082
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#32
Shank Dia.
1/2"

Details

Item
Industrial Sand Drill Index,8 Pc Set
Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
(8) Industrial Sand Drill Index
Drill Bit Grouping
Drill Bit Set
Coolant Through
No
Measurement System
Wire
Finish - Machining
Black Oxide and Polished Finish

Description

Century's Cobalt Silver and Deming style drill bits 118° split-point. Made from M35 steel with 5% cobalt, these drill bits are designed to cut through extremely hard metals including stainless steel. Duotone cobalt and black oxide finish for fast chip removal keeping the bit cool and reducing wear. Cobalt steel will remain sharper while drilling large diameter holes in ferrous and non-ferrous steels and other materials where large diameter holes are required. Reduced 1/2" shank fits all 1/2" or larger chucks. 8 piece multi-purpose set.


  • Silver & Deming style drill bits with a 118° split point.
  • Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
  • Duotone cobalt and black oxide finish for fast chip removal, keeping the bit cool and reducing wear.
  • Cobalt steel will remain sharper while drilling large diameter holes in ferrous and non-ferrous steels and other materials where large diameter holes are required.
  • Reduced 1/2" shank fits all 1/2" or larger chucks.
  • Set includes: 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", and 1" in a metal pop-up index.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.