9 in x 14 TPI Metal Cutting Contractor Bi-Metal Reciprocating Saw Blade, 1 PK

  • Mfr # 07914

  • Zoro # G4087085


product price:  $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Teeth per Inch
14
Length
9 in
Material
Bi-Metal
Primary Saw Application
Metal
Application
Ferrous / Non-Ferrous Metal Over 1/8", S/S Tube, PVC, Cast Pipe and Nail Embedded Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07914
Zoro #
G4087085
UPC #
081838079147
Country of Origin
United States

Dimensions

Length
9 in
Width
3/4 in
Thickness
0.035 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Primary Saw Application
Metal
Application
Ferrous / Non-Ferrous Metal Over 1/8", S/S Tube, PVC, Cast Pipe and Nail Embedded Wood
Teeth Per Inch
14

Description

Century's Contractor Series Recip Blades lasts 10X longer when compared to standard carbon alloy blades. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 1/2" universal shank fits all popular reciprocating saws. 9" overall length.


  • Lasts 10X longer when compared to standard carbon alloy blades.
  • Unique nitro hardening process for optimal strength and blade life.
  • Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
  • 1/2" universal shank fits all popular reciprocating saws.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.