Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" L x 6 TPI Alloy Reciprocating Blade, 6T x 9 in.

  • Mfr # 07809

  • Zoro # G4087259


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Teeth per Inch
6
Width
3/4 in
Thickness
0.050 in
Teeth Per Inch
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07809
Zoro #
G4087259
UPC #
081838078096
Country of Origin
China

Dimensions

Length
9 in
Width
3/4 in
Thickness
0.050 in

Details

Teeth per Inch
6
Teeth Per Inch
6

Description

Century's Carbon Alloy Recip Blades are made from carbon alloy steel for use in a variety of materials. Heat treated for optimal strength and blade life. 1/2" universal shank fits all popular reciprocating saws. 9" overall length.


  • Made from carbon alloy steel for use in a variety of materials.
  • Heat treated for optimal strength and blade life.
  • 1/2" universal shank fits all popular reciprocating saws.
  • Fast, coarse cuts in wood and composite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.