9" L x Metal Cutting Bi-Metal Recip Saw Blade, 10/14T x 9 in.
- Mfr # 07901
- Zoro # G4087137
product price:Â
$
3.39
/ea
Sold in multiples of 2 for
$6.78
Key Features
Application
Metal
Width
3/4 in
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07901
- Zoro #
- G4087137
- UPC #
- 081838079017
- Country of Origin
- United States
- Teeth per Inch
- 10/14
- Application
- Metal
Dimensions
- Length
- 9 in
- Width
- 3/4 in
- Thickness
- 0.035 in
Description
Century's Contractor Series Recip Blades lasts 10X longer when compared to standard carbon alloy blades. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 1/2" universal shank fits all popular reciprocating saws. 9" overall length.
- Lasts 10X longer when compared to standard carbon alloy blades.
- Unique nitro hardening process for optimal strength and blade life.
- Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
- 1/2" universal shank fits all popular reciprocating saws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.