Zoro Homepage

9 Piece Hex Key Wrench Set

  • Mfr # 64310

  • Zoro # G0205162


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Number of Pieces
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64310
Zoro #
G0205162
UPC #
081838643102
Country of Origin
China

Details

Number of Pieces
9

Description

Century's Hex Key Wrenches are made from hardened and tempered carbon steel for strength and durability. Black oxide finish to resist rust.


  • Hardened and tempered carbon steel for strength and durability.
  • Black oxide finish to resist rust.
  • These hex key wrenches are ball end style which is perfect for turning fasteners in hard to reach areas with more swivel room than regular hex key wrenches.
  • Set includes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, and 10mm metric hex keys with ball ends.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.