
9 Piece Star-Drive Bit and Holder Set
Mfr # 68917
Zoro # G4085859
product price: $14.35
/eaKey Features
Bit Style
Torx(R)
SAE or Metric
SAE
Point Size
T8, T10, T15, T20, T25, T27, T30, T40
Impact Rated
No
Fastening Tool Item
Socket Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68917
Zoro #
G4085859
UPC #
081838689179
Country of Origin
China
Dimensions
Point Size
T8, T10, T15, T20, T25, T27, T30, T40
Details
Item
Star Drive Bit and Holder,9 Pc Set
Bit Style
Torx(R)
SAE or Metric
SAE
Impact Rated
No
Fastening Tool Item
Socket Bit
No. of Pieces
9
Description
Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits. 9 piece multi-purpose set
- Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws.
- Lasts 2X longer than standard screwdriving bits.
- Set includes: Insert Bits (1/ea.) T-8, T-10, T-15, T-20, T-25, T-27, T-30, T-40 Star-Drive, and (1) Magnetic Bit Holder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.