9207 Circular Saw Blade - 7.25 in. x 24T Fast Combo

  • Mfr # 9207
  • Zoro # G303773424
product price: 
$
30.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9207
Zoro #
G303773424
UPC #
81838092078
Country of Origin
China

Description

Circular saw blades. TCT carbide general purpose circular saw blades. TCT carbide blades offer all hard, precision balanced plate bodies that reduce distortion and run-out. Alternate top bevel ground, tungsten carbide teeth provides clean, smooth cuts in all types of wood. Heat expansion slots keep blades running cooler for a longer blade lift. fits all popular saws, including worm drive saws Ccombination blades. Accurate rip and cross cuts.

Features
  • Circular Saw Blade - 7.25 in. x 24T Fast Combo
Specifications
  • Dimension: 0.13 x 8.75 x 10.5 in.
  • Cube: 11.94
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews