Shop CENTURY DRILL & TOOL
Create Account
95114 Tap Plug Carbon Steel - 91618 National Fine
Mfr # 95114
Zoro # G704059011
product price:Â
$
18.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95114
- Zoro #
- G704059011
- UPC #
- 81838951146
- Country of Origin
- China
Description
Tap Plug Carbon Steel - 91618 National Fine
Machine screw & fractional plug taps. Precision cut threads, accurately formed for consistent, exact threading. Heat treated and tempered for file hard threads, and longer, useful life. Designed for hand cutting applications. For use with tap wrenches to cut internal threads. 75% thread engagement. Plug style is the most commonly used style of tap -3 to 5 threads chamfered.
Specifications- Dimension: 0.5 x 1.75 x 6.75 in.
- Cube: 5.91
- Color: Multicolor
- Weight: 0.14 lbs