Shop GENIUS TOOLS
Create Account
1/2in Dr. M16 Triple Square Bit Socket 190mmL
- Mfr # 446+8716
- Zoro # G723584259
product price:Â
$
32.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+8716
- Zoro #
- G723584259
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M16 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 446+8716, Bit Socket This 1/2in drive M16 triple square bit socket is built for professional technicians who need dependable engagement and consistent reach. The 190mm overall length (7.48 inches) helps access fasteners in deeper or recessed locations while maintaining control at the drive end. Made from high speed steel for high strength, durability, and anti-corrosive properties, it is designed for heavy, repeated service. Permanent size stamping supports fast identification in a busy toolbox and reduces the chance of grabbing the wrong bit size. Key Benefits 1/2in drive M16 triple square bit socket for secure, precise fastener engagement. 190mm overall length improves reach in tight or recessed working areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Bit socket is securely attached and interchangeable for dependable shop use. Stamped size markings provide permanent, quick identification during tool organization. Meets or exceeds ANSI standards for consistent fit and professional expectations. Designed and made for professional-grade use, this bit socket is built to withstand rigorous daily demands. Its durable materials, clear size marking, and ANSI-compliant design support reliable results across repeated installations and removals, helping maintain efficiency and consistency over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.