
Abrasive Cut-Off Wheel, Type 1, 4-1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, C46S Series
Mfr # 75520
Zoro # G4093400
product price:Â $2.19
/ea
Sold in multiples of 4 for $8.76
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Masonry Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75520
Zoro #
G4093400
UPC #
081838755201
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Masonry Cutting
Abrasive Material
Silicon Carbide
Series
C46S
Maximum Operating Speed
13300 RPM
Specification
C46S
Description
Century's Cutting Wheels - Type 1 Thin Masonry Cutting features a silicon carbide grit and premium resin bond for professional results. Extra thin blade for cutting Concrete Brick and other masonry materials. Double fiberglass reinforced for safety and increased durability.
- Silicon carbide grit and premium resin bond for professional results.
- Extra thin blade for cutting concrete, brick, and other masonry materials.
- Double fiberglass reinforced for safety and increase durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.