Abrasive Cut-Off Wheel, Type 1A, 1-1/2 in Dia, 1/16 in Thick, 3/8 in Arbor Hole Size, A36T Series
Mfr # 08401
Zoro # G4093665
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Wheel Type
Type 1A
Overall Diameter
1-1/2 in
Overall Thickness
1/16 in
Connector Size
3/8 in
Primary Material Application
Metal Cuttoff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08401
Zoro #
G4093665
UPC #
081838084011
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
1-1/2 in
Overall Thickness
1/16 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1A
Primary Material Application
Metal Cuttoff
Abrasive Material
Aluminum Oxide
Series
A36T
Maximum Operating Speed
40000 RPM
Specification
A36T
Description
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability. 3-PACK
- Aluminum oxide grit and premium resin bond for professional results.
- Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel.
- Double fiberglass reinforced for safety and increased durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.