Abrasive Cut-Off Wheel, Type 1A, 14 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, C24R Series
Mfr # 08514
Zoro # G4093595
product price:Â $10.39
/eaKey Features
Wheel Type
Type 1A
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Abrasive Material
Fiberglass Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08514
Zoro #
G4093595
UPC #
081838085148
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1A
Abrasive Material
Fiberglass Reinforced
Series
C24R
Maximum Operating Speed
4300 RPM
Specification
C24R
Description
Century's Type 1A (Masonry) Abrasive Saw for Stationary Machine Cut-Off Wheels cuts all types of masonry, concrete, block, brick, stone, tile, and non-ferrous metals. Double fiberglass reinforced for safety and increased durability.
- Cuts all types of masonry, concrete, block, brick, stone, tile, also non-ferrous metals.
- Double fiberglass reinforced for safety and increased durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.