Abrasive Cut-Off Wheel, TYPE 1A, 4-1/2 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 75525

  • Zoro # G015938777


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Wheel Type
TYPE 1A
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Primary Material Application
Thin Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75525
Zoro #
G015938777
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
TYPE 1A
Primary Material Application
Thin Metal Cutting
Abrasive Material
Aluminum Oxide
Series
A365
Maximum Operating Speed
13300
Specification
A365

Description

Featuring an aluminum oxide grit and premium resin bond for professional results. The extra thin thickness is made for fast, clean cuts in all ferrous metals, and stainless steel. Double fiberglass reinforced for safety and increased durability.


  • Aluminum oxide grit and premium resin bond for professional results.
  • Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel.
  • Double fiberglass reinforced for safety and increased durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products