
Abrasive Cut-Off Wheel, Type 1A, 6 in Dia, 0.040 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 75528
Zoro # G4093367
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Wheel Type
Type 1A
Overall Diameter
6 in
Overall Thickness
0.040 in
Connector Size
7/8 in
Primary Material Application
Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75528
Zoro #
G4093367
UPC #
081838755287
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
6 in
Overall Thickness
0.040 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1A
Primary Material Application
Metal Cutting
Abrasive Material
Aluminum Oxide
Series
A60T
Maximum Operating Speed
10200 RPM
Specification
A60T
Description
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.
- Aluminum oxide grit and premium resin bond for professional results.
- Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel.
- Double fiberglass reinforced for safety and increased durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.