
Abrasive Cut-Off Wheel, Type 27, 5 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 75547
Zoro # G4093288
product price:Â $3.41
/ea
Sold in multiples of 3 for $10.23
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Primary Material Application
Metal Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75547
Zoro #
G4093288
UPC #
081838755478
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Primary Material Application
Metal Grinding
Abrasive Material
Aluminum Oxide
Series
A24R
Maximum Operating Speed
12200 RPM
Specification
A24R
Description
Century's Depressed Center Grinding Wheels - Metal feature a silicon carbide grit and premium resin bond for professional results. For use on Concrete Brick Cast iron and other masonry materials. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thicknesses for cutting and grinding applications.
- Aluminum oxide grit and premium resin bond for professional results.
- For use on all types of ferrous metals.
- Fiberglass reinforced for safety and increased durability.
- Available in 1/8" and 1/4" thickness for cutting and grinding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.