Abrasive Cut-Off Wheel, Type 27A, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 75551

  • Zoro # G4093245


product price:  $1.75
/ea
Sold in multiples of 4 for $7.00

Key Features

Wheel Type
Type 27A
Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in
Primary Material Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75551
Zoro #
G4093245
UPC #
081838755515
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27A
Primary Material Application
Metal Cutting
Abrasive Material
Aluminum Oxide
Series
A60T
Maximum Operating Speed
15300 RPM
Specification
A60T

Description

Century's Depressed Center Grinding Wheels - Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Fiberglass reinforced for safety and increased durability.


  • Aluminum oxide grit and premium resin bond for professional results.
  • Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel.
  • Fiberglass reinforced for safety and increased durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.