Zoro Homepage

Abrasive Mandrel

  • Mfr # 08400

  • Zoro # G4082541


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Fits Hole (In.)
3/8 in
Shank Dia. (In.)
1/4 in
Product Type
Abrasive Mandrel,3/8in Arbor,1/4in Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08400
Zoro #
G4082541
UPC #
081838084004
Country of Origin
China

Dimensions

Shank Dia. (In.)
1/4 in

Details

Item
Abrasive Mandrel,3/8in Arbor,1/4in Shank
Fits Hole (In.)
3/8 in
Product Type
Abrasive Mandrel,3/8in Arbor,1/4in Shank

Description

Century's Abrasive Cutting & Grinding Mandrel is for use with all Type 1 abrasive cutting and grinding wheels with 3/8" arbors. Convert 3/8" arbors to a 1/4" shank on small diameter abrasive cutting blades and grinding wheels.
  • Fo use with all Type 1 abrasive cutting and grinding wheels and 3/8" arbors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.