Zoro Homepage

Adapter Nut

  • Mfr # 05310

  • Zoro # G4091635


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Number of Pieces
1
Measurement Type
SAE
Bit Style
Adapter Nut
Impact Rated
No
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05310
Zoro #
G4091635
UPC #
081838053109
Country of Origin
United States

Dimensions

External Length
5/8"-18

Details

Item
Adapter Nut,5/8-18 to 12-20 Threads
Number of Pieces
1
Measurement Type
SAE
Bit Style
Adapter Nut
Impact Rated
No
SAE or Metric
SAE
Internal Shank
1/2"-20

Description

Century's Adapter Nut adapts 5/8"- 18 threads to 1/2"- 20 threads. Includes spacer ring.


  • Adapts 5/8"-18 threads to 1/2"-20 threads.
  • Includes spacer ring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.