Zoro Homepage

Adjustable Wrench

  • Mfr # 72624

  • Zoro # G0208538


product price: $9.39
/ea

Key Features

Overall Length
8 in
Jaw Capacity
1-5/16 in
Jaw Thickness
9/16 in
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72624
Zoro #
G0208538
UPC #
081838726249
Country of Origin
China

Dimensions

Overall Length
8 in
Jaw Thickness
9/16 in
Jaw Length
1 in

Details

Jaw Capacity
1-5/16 in

Description

Century's Adjustable Wrenches adjust to accommodate various material thicknesses. Measurement scale for sizing nuts, pipe, and tube. Made from chrome vanadium steel for strength and durability.


  • Adjusts to accommodate various material thicknesses.
  • Measurement scale for sizing nuts, pipe, and tube.
  • Made from chrome vanadium steel for strength and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.