
Aircraft Drill Bits
Mfr # 33508
Zoro # G4084039
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Flute Length
1-5/8 in
Decimal Equivalent
0.125
Standards
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33508
Zoro #
G4084039
UPC #
081838335083
Country of Origin
China
Dimensions
Drill Bit Size
1/8 in
Overall Length
6 in
Flute Length
1-5/8 in
Details
Item
Aircraft Drill,6 in.,1/8 in.
Decimal Equivalent
0.125
Standards
Not Rated
Description
Century's Aircraft extension drills are surface treated high speed steel with 135° quick-cut points that will not walk or wander. Made from premium M2 grade steel. Designed for drilling through materials less than 4" thick. Extension drills are used in areas where extra reach is important. 6" overall length.
- Aircraft extension drills are surface treated, high speed steel with 135° quick-cut points that will not "walk" or "wander".
- Made from premium M2 grade steel.
- Designed for drilling through material less than 4" thick.
- Extension drills are used in areas where extra reach is important.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.