Aircraft Drill Bits
Mfr # 33624
Zoro # G4083908
product price: $16.69
/eaKey Features
Flute Length
3-5/8 in
Decimal Equivalent
0.375
Standards
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33624
Zoro #
G4083908
UPC #
081838336240
Country of Origin
China
Dimensions
Drill Bit Size
3/8 in
Overall Length
12 in
Flute Length
3-5/8 in
Details
Item
Aircraft Drill,12 in.,3/8 in.
Decimal Equivalent
0.375
Standards
Not Rated
Description
Century's Aircraft extension drills are surface treated high speed steel with 135° quick-cut points that will not walk or wander. Made from premium M2 grade steel. Designed for drilling through materials less than 4" thick. Extension drills are used in areas where extra reach is important. 12" overall length.
- Aircraft extension drills are surface treated, high speed steel with 135° quick-cut points that will not "walk" or "wander".
- Made from premium M2 grade steel.
- Designed for drilling through material less than 4" thick.
- Extension drills are used in areas where extra reach is important.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.