Zoro Homepage

Aviation Snips

  • Mfr # 72702

  • Zoro # G0206928


product price: $13.95
/ea

Key Features

Overall Length
10 in
Cutting Length
1-5/8 in
Type of Cut
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72702
Zoro #
G0206928
UPC #
081838727024
Country of Origin
China

Dimensions

Overall Length
10 in
Cutting Length
1-5/8 in

Details

Type of Cut
Right

Description

Century's Aviation Snips are made from heat treated chrome vanadium steel. 1--5/8" serrated blades will cut up to 18 gauge materials. Compound leverage for easier cut.


  • Made from heat treated chrome vanadium steel.
  • 1-5/8" serrated blades will cut up to 18 gauge materials.
  • Compound leverage for easier cut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.