Zoro Homepage

Backing Pad

  • Mfr # 77150

  • Zoro # G4081239


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Overall Diameter
5 in
Max. Speed
3250 RPM
Arbor Hole
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77150
Zoro #
G4081239
UPC #
081838771508
Country of Origin
China

Dimensions

Overall Diameter
5 in

Details

Item
Flexible Backing Pad,5 in.
Max. Speed
3250 RPM
Arbor Hole
1/4 in

Description

Century's Backing Pads feature a flexible molded plastic backing pads and 1/4" arbor fit all electric drills and polishers. Use pad with sanding discs and polishing bonnets.


  • Flexible, molded plastic backing pads and 1/4" arbor fit all electric drills and polishers.
  • Use pad with sanding discs and polishing bonnets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.