Zoro Homepage

Backing Pad

  • Mfr # 77195

  • Zoro # G4081211


product price: $19.79
/ea

Key Features

Overall Diameter
7 in
Max. Speed
10000 RPM
Arbor Hole
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77195
Zoro #
G4081211
UPC #
081838771959
Country of Origin
China

Dimensions

Overall Diameter
7 in

Details

Item
Air Cooled Backing Pad, 7 in.
Max. Speed
10000 RPM
Arbor Hole
5/8"-11

Description

Century's Backing Pads are a spiral air cooled backing pad for use with all types of resin fiber discs. Abrasive discs will last up to 10X longer. Fits all popular brands of angle grinders.


  • Spiral, air-cooled backing pad for use with all types of resin fiber discs.
  • Abrasive dics will last up to 10X longer.
  • Fits all popular brands of angle grinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.