Zoro Homepage

Bell Hanger Drill Bits

  • Mfr # 33216

  • Zoro # G4093035


product price: $16.15
/ea

Key Features

Length
1/4 in
Decimal Equivalent
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33216
Zoro #
G4093035
UPC #
081838332167
Country of Origin
China

Dimensions

Length
1/4 in

Details

Item
Bell Hanger Drill Bit,1/4 x 18 in.
Decimal Equivalent
0.25

Description

Century's Bell Hanger Drill Bits feature a polished finish 118° end point heat treated and hardened for long useful life. Cross hole in each bit to string wires through walls, floors, and ceilings. Three-flat non-slip shank.


  • Polished finish, 118° end point, heat treated and hardened for long useful life.
  • Cross hole in each bit to string wires through walls, floors, and ceilings.
  • Three-flat non-slip shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.